Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Engine sealing compound W-MAX

Engine sealing compound, Acetate silicone, W-MAX
ENGSEALCOMPD-SIL-ACE-WMAX-BEE-GREY-50G
W-MAX

Art.-no. 5986172650
EAN 4066443060069
Prices for customers after login
Engine sealing compound W-MAX

Art.-no. 5986172650

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Acetate silicone, One component acidic RTV silicone with medium viscosity, high strength, high elongation, excellent mechanical oil resistance and good bonding performance. It is used for sealing the joint surface of various mechanical equipment components.

Good adhesive and sealing compound for use in industry and automotive power system sealing


  • Permanently elastic silicone sealing

  • Outstanding adhesion

  • Excellent Engine oil, transmission oil, gear oil resistance

  • Outstanding resistance to chemicals

  • Fast curing
NoticeProducts shall be ideally stored in a cool, dry location in unopened containers at a temperature between 8°Cto 28°C (46°Fto 82°F) unless otherwise labeled. Optimal storage is at the lower half of this temperature range. To prevent contamination of unused product, do not return any material to its original container.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Oil pans

  • Transmission case

  • Automotive intake manifolds

  • Replace pre-formed gasket, improve the high temperature sealing between metal and gasket

  • Sealing for general mechanical equipment
Instructions
  • The area to be sealed must be dry and free of dust, oil and grease. The old sealant must be removed in full from the surface.

  • Apply a bead to one surface.

  • Join the parts.

Colour

Grey

Weight of content

50 g

Shelf life from production

18 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information